Beli tyre inflator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLY-SPEED Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)
    Mulai

    Rp7.899.900

    FLY-SPEED Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)
    atribut:
    • Vehicle Applicable: Motor/Car/Truck
    • Power (W): 40
    • Display Mode: LED
  2. KRISBOW Air Compressor Automatic Truck Tire Inflator (Pompa Angin Kapasitas Besar)
    Mulai

    Rp5.999.900

    KRISBOW Air Compressor Automatic Truck Tire Inflator (Pompa Angin Kapasitas Besar)
    atribut:
    • Input Voltage (AC) (V): 220
    • Input Power (W): 32
    • Air Inlet Pressure (bar): 10-16
    • Air Inflation Pressure Range (Bar): 1-7 & 7-13
    • Pressure Precision (Bar): ± 0.5 %
    • Inflation Speed at 10bar (L/minute): 400
  3. PCL Tire Pressure Gauge Airforce MK4 Tyre Inflator (Pengukur Tekanan Ban)
    Mulai

    Rp4.999.900

    PCL Tire Pressure Gauge Airforce MK4 Tyre Inflator (Pengukur Tekanan Ban)
    Deskripsi:
    The new AIRFORCE MK4 Tyre Inflator is as robust as ever and highly accurate, offering leading inflation and deflation rates and high performance for both indoor and outdoor applications. Meanwhile the redesigned piston and seal arrangement means increased accuracy - cycle tests now give over 400,000 inflation cycles at 100% accuracy - over 50% more than previously!By increasing the size of the viewing window to give a 20% larger field of view, and altering the graphic print to give a clearer scale reading the new gauge is even more user friendly.With a new, modern slim line body design the gauge is now lighter yet more ergonomic to give increased comfort in use.
    atribut:
    • Product Type: Tyre Inflator
  4. Wipro Air Compressor Automatic Tire Inflator (Pompa Angin Kapasitas Besar)
    Mulai

    Rp2.799.900

    Wipro Air Compressor Automatic Tire Inflator (Pompa Angin Kapasitas Besar)
    atribut:
    • Order No.: 61-5030
    • Power (W): 30
    • Input Pressure (Bar/Psi): 0-7/ 100
    • Test Range (Bar /Psi): 1-7/15-100
    • Resolution (Bar /Psi): 0.05/0.50
    • Accuracy (Bar): ±0.1
    • Measuring (cm): 36x35x47
    • Voltage (V/Hz): 220-50
  5. Haltec Tire Pressure Gauge Inflator & Deflator (Pengukur Tekanan Ban)
    Mulai

    Rp31.999.900

    Haltec Tire Pressure Gauge Inflator & Deflator (Pengukur Tekanan Ban)
    Deskripsi:
    These vehicle tire inflators fill or release air from tires to achieve the target pressure set on the digital control panel. These inflators connect to compatible hose and a compressed air supply in service centers, car rental agencies, and other fleet maintenance applications.
    atribut:
    • UNSPSC: 23153411
    • Color: Blue
    • Display Type: Digital
    • Features: Automatically Inflates or Deflates to target psi when attached to Tire Position
    • Includes: Digital Display Air Gauge
    • Manufacturer Part Number: 89XDA
    • Material: Aluminium
    • Maximum Operating Air Pressure (psi): 145
    • Minimum Operating Air Pressure (psi): 5
    • Number of Tire Inflators: 1
    • Product Type: Vehicle Tire Inflators
    • Standards: UL Listed
    • Thread Size: 1/4\"-18
    • Thread Standard: NPT
  6. BESTIR Tyre Inflator
    Mulai

    Rp149.900

    BESTIR Tyre Inflator
    atribut:
    • Pressure (psi): 0-220
  7. TEKIRO Dual Head Tire Chuck (Alat Pengisi Angin Ban)
    Mulai

    Rp56.900

    TEKIRO Dual Head Tire Chuck (Alat Pengisi Angin Ban)
    Deskripsi:
    TEKIRO Air Chuck [6 inch] merupakan alat untuk mengukur tekanan angin pada ban mobil atau motor secara presisi serta membuang tekanan yang berlebih dan mengisi tekanan secara cepat. Alat ini terbuat dari bahan berkualitas yang kuat sehingga awet dan tahan lama dengan panjang 6 inch.sebagai mata pengisi udara dari kompressor ke otomotif atau kendaraan dengan ukuran 6 inchi yang berdimensi 170 mm, 9mm, 15 mmFungsi : sebagai mata pengisi udara dari kompressor ke otomotif atau kendaraan Material : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  8. KRISBOW Alat Isi Angin Ban dengan Meteran
    Mulai

    Rp439.900

    KRISBOW Alat Isi Angin Ban dengan Meteran
    Deskripsi:
    Pengisi angin ban dengan tampilan jarum mekanik dengan rentang tekanan maksimum 15psi disediakan selang karet dengan coupler pentil ban untuk mengisi udara ke ban jenis apa pun
    atribut:
    • Hose Length (mm): 345
    • Type: Tyre Inflator
    • Material: Aluminium Alloy & Rubber
    • Dimensions (mm): 360x100x100
    • Color: Silver
    • Maximum Pressure (psi): 220
  9. TEKIRO Air Blow Gun (Semprotan Angin Kompresor)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp96.900

    TEKIRO Air Blow Gun (Semprotan Angin Kompresor)
    Deskripsi:
    TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadium
    atribut:
    • Dimension 6 (mm): 11
  10. TONE Deep Socket (12pt.) (Mata Sock)
    40%
    Mulai

    Rp119.900

    TONE Deep Socket (12pt.) (Mata Sock)
    atribut:
    • Overall Length (mm): 83
    • Square Drive (mm): 12.7
  11. TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp96.900

    TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Deskripsi:
    TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
  12. Haltec Air Compressor Inflator Digital (Pompa Angin Kapasitas Besar)
    Mulai

    Rp55.999.900

    Haltec Air Compressor Inflator Digital (Pompa Angin Kapasitas Besar)
    Deskripsi:
    - Leak detection test- Equipped with emergency stop control- Multiple purge cycle setting- Dual LCD screens- 1/2" inlet/outlet
  13. SATA Air Compressor Automatic Tire Inflator (Pompa Angin Kapasitas Besar)
    Mulai

    Rp5.899.900

    SATA Air Compressor Automatic Tire Inflator (Pompa Angin Kapasitas Besar)
    Deskripsi:
    - Built-in ceramic sensor for high accuracy- Accurate to 0.02 bar- Supplied with retractable 10 meter hose- Buzzing alarm appears when reaching preset pressure and the inflator will stop automatically- Large LCD screen with easy-to-read readings
  14. MILWAUKEE Air Compressor Compact Inflator (Pompa Angin Kapasitas Besar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.699.900

    MILWAUKEE Air Compressor Compact Inflator (Pompa Angin Kapasitas Besar)
    Deskripsi:
    Milwaukee cordless inflators are powered by a compatible Milwaukee battery for on-the-go tire inflation.
    atribut:
    • Air Pressure Range (psi): 0 to 120, 0 to 120
    • Hose Length (inch): 26
    • Duty Cycle (%): 50
    • Voltage (V): 12 DC
    • Cordless Tool Kit Contents: (1) Bare Tool
    • Battery Capacity (AH): 4.0
    • Application: Inflator
    • Battery Series: M12
    • Features: High Efficiency Pump and Motor, Illuminated Digital Gauge with Target and Current Pressure Reading, Top-Off a Car Tire in Under 1 min
    • For use with: 38D764
    • Green Environmental Attribute: Product is Rechargeable
    • Housing Material: Plastic
    • Overall Height (inch): 7 1/2
    • Overall Length (inch): 6 1/2
    • Overall Width (inch): 6 1/2
    • Power Source: Cordless
    • Series: M12(TM)
  15. AMTECH Clip-on Tire Chuck Inflator (Alat Pengisi Angin Ban)
    Mulai

    Rp87.900

    AMTECH Clip-on Tire Chuck Inflator (Alat Pengisi Angin Ban)
    atribut:
    • Air inlet (inch): 1/4
    • Maximum Pressure (psi): 200
    • Rated pressure (Psi): 150
  16. Haltec Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)
    Mulai

    Rp1.699.900

    Haltec Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)
    Deskripsi:
    Single-tire inflator gauges connect to a compressed air source to fill and check pressure on one tire at a time.
    atribut:
    • Application: Inflating and Checking Pressure
  17. HOZAN Driver
    Mulai

    Rp92.900

    HOZAN Driver
    atribut:
    • Shaft Length (mm): 25
    • Total Length (mm): 75
    • Handle Diameter (mm): 10
  18. KRISBOW Alat Pengisi Nitrogen 220V
    Mulai

    Rp14.999.900

    KRISBOW Alat Pengisi Nitrogen 220V
    atribut:
    • Nitrogen Tank Capacity (L): 50
    • Air Inlet Pressure (Bar) (Psi): 6-8 (85-115)
    • Compressor Recommended (HP): 2 (minimum)
    • Packaging Dimensions (LxWxH) (mm): 720x425x1120
    • Power Supply (W/V/Ph/HZ): 60/220/1/50
Daftar Harga tyre inflator Terbaru October 2026
FLY-SPEED Tire Pressure Gauge Inflator (Pengukur Tekanan Ban)Rp7.899.900
KRISBOW Air Compressor Automatic Truck Tire Inflator (Pompa Angin Kapasitas Besar)Rp5.999.900
PCL Tire Pressure Gauge Airforce MK4 Tyre Inflator (Pengukur Tekanan Ban)Rp4.999.900
Wipro Air Compressor Automatic Tire Inflator (Pompa Angin Kapasitas Besar)Rp2.799.900
Haltec Tire Pressure Gauge Inflator & Deflator (Pengukur Tekanan Ban)Rp31.999.900
BESTIR Tyre InflatorRp149.900
TEKIRO Dual Head Tire Chuck (Alat Pengisi Angin Ban)Rp56.900
KRISBOW Alat Isi Angin Ban dengan MeteranRp439.900
TEKIRO Air Blow Gun (Semprotan Angin Kompresor)Rp96.900
TONE Deep Socket (12pt.) (Mata Sock)Rp119.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)